Penn 6 Light Multi Arm Ceiling Pendant Chandelier Brushed Brass Effect Plate, E14

Order Code: ZT3315120S

£599.99 Inc VAT (20%)


Description

Penn 6 Light Multi Arm Ceiling Pendant Chandelier Brushed brass effect plate, E14 | Description: This is an impressive decorative range featuring sweeping, coiled arms. This six light pendant is finished in brushed brass effect plate. Suitable for living areas, large hallways and reception rooms. A striking centrepiece, especially when teamed with decorative filament candle lamps. Matching items and a choice of sizes available. | Features: Finish: Brushed brass effect plate, IP Rating: IP20, Height (cm) : 152, Min Height (cm) : 57, Max Height (cm) : 152, Diameter (cm) : 62, No. of Lights: 6, Lamp Type: E14, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 40, Bulb Included: No

See full description
Specifications for Penn 6 Light Multi Arm Ceiling Pendant Chandelier Brushed Brass Effect Plate, E14
  • Dimmable
    Yes
  • Height
    152cm
  • No. of Lights
    6
  • Min Height
    57cm
  • Lamp Type
    E14
  • Diameter
    62cm
  • IP Rating
    IP20
  • Bulb
    Incandescent
  • Bulb Included
    No
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome