Portico 8 Light Multi Arm Chandelier Chrome Finish, G9

Order Code: ZT3314060S

£399.99 Inc VAT (20%)


Description

Portico 8 Light Multi Arm Chandelier Chrome Finish, G9 | Description: This is a collection which is sure to add class and style to any room. The square shades add a special dimension to the fitting and give it its own feel. The glass crystals allow the fitting to shine in a way which will affect its surroundings. This eight light ceiling light is also available in an five light version and a wall light | Features: Finish: Chrome, IP Rating: IP20, Height (cm) : 96, Diameter (cm) : 69, No. of Lights: 8, Lamp Type: G9, Wattage (max) : 33, Weight (kg) : 4.7, Class: 1 (Earthed) , Bulb Included: Yes, Energy Efficiency: C

See full description
Specifications for Portico 8 Light Multi Arm Chandelier Chrome Finish, G9
  • Class
    1 (Earthed)
  • Lamp Type
    G9
  • Maximum Wattage
    33
  • Finish
    Chrome
  • Weight
    4.7kg
  • Number of Lights
    8
  • Product Type
    Chandelier
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome