Prospect Park 9 Light Multi Arm Chandelier Satin Nickel, Chrome Finish, E27

Order Code: ZT3322084S

£1,099.99 Inc VAT (20%)


Description

Prospect Park 9 Light Multi Arm Chandelier Satin Nickel, Chrome Finish, E27 | Description: This is a large range which offers a choice of different fittings to allow you to choose the best one for the size of the room. Furthermore, you can match up ceiling and wall lights to create a lighting theme in the room. The fittings have a two-tone finish, with satin nickel arms and chrome components. The opal glass shades add to the look of the fittings, while reducing the glare of the light. The shades are accented with chrome bands at the top and bottom. Ceiling lights are adjustable in height using the rods provided. | Features: Finish: Satin Nickel, Chrome, Material: Steel, IP Rating: IP20, Height (cm) : 82.2, Min Height (cm) : 99.7, Max Height (cm) : 301.6, Diameter (cm) : 91.7, No. of Lights: 9, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60

See full description
Specifications for Prospect Park 9 Light Multi Arm Chandelier Satin Nickel, Chrome Finish, E27
  • Lamp Type
    E27
  • Height
    82.2cm
  • Maximum Wattage
    60W
  • Min Height
    99.7cm
  • Max Height
    301.6cm
  • No. of Lights
    9
  • Product Type
    Chandelier
  • IP Rating
    IP20
  • Diameter
    91.7cm
  • Dimmable
    Yes
  • Material
    Steel
  • Finish
    Satin Nickel, Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome