Remi 5 Light Multi Arm Chandelier Gold and Silver Finish, E27

Order Code: ZT3323323S

£599.99 Inc VAT (20%)


Description

Remi 5 Light Multi Arm Chandelier Gold And Silver Finish, E27 | Description: Silver and cream accents combined with sculpted elements make this five-armed chandelier unique. The shades also feature a grey and white crackle effect finish, which complement the accents. | Features: Finish: Gold, Silver, IP Rating: IP20, Height (cm) : 58.4, Width (cm) : 76.2, Depth (cm) : 76.2, Min Drop (cm) : 74, Max Drop (cm) : 256.9, No. of Lights: 5, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 60

See full description
Specifications for Remi 5 Light Multi Arm Chandelier Gold and Silver Finish, E27
  • Number of Lights
    5
  • Height
    58.4cm
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Min Drop
    74cm
  • Product Type
    Chandelier
  • Lamp Type
    E27
  • Max Drop
    256.9cm
  • Finish
    Gold, Silver
  • Colour
    Gold
    Silver
  • Maximum Wattage
    60
  • Width
    76.2cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome