Richmond 5 Light Multi Arm Multi Arm Ceiling Pendant Antique Brass, E14

Order Code: ZT3315617S

£159.99 Inc VAT (20%)


Description

Richmond 5 Light Multi Arm Multi Arm Ceiling Pendant Antique Brass, E14 | Description: The range is a classic candelabra design complete with sconces. This particular range has a slightly modern twist in its squared arms, giving the fittings their own unique character. The collection offers a variety of styles, each in more than one finish, allowing you to match up your light fittings and choose the best ones for the colour scheme and size of your room. This fitting can be converted to a semi-flush fitting, height 38cm. This five light ceiling light is also available in an eight light ceiling light and a matching wall light All fittings are also available in satin silver. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 94, Diameter (cm) : 52, No. of Lights: 5, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Richmond 5 Light Multi Arm Multi Arm Ceiling Pendant Antique Brass, E14
  • Maximum Wattage
    60W
  • Number of Lights
    5
  • Product Type
    Ceiling Pendant
  • Diameter
    52cm
  • Height
    94cm
  • Finish
    Antique Brass
  • Lamp Type
    E14
  • Class
    1 (Earthed)
  • Weight
    2kg
  • IP Rating
    IP20
  • Dimmable
    Yes
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome