Search Light Eu - Ascona 8 Light Chandelier Antique Brass Finish, E14

Order Code: ZT3311433S

£419.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Ascona 8 Light Chandelier Antique Brass Finish, E14 | Description: This is a modern design candelabra style collection which is sure to provide ample lighting and a positive addition to the door at the same time. The squared arms are twisted in and out of each other, creating an interesting fitting which is sure to add class and style to the room. Available in a choice of sizes and finishes, the range is sure to offer the perfect fitting for your room. This eight light ceiling light is also available in twelve light and five light versions, as well as a matching wall light All fittings are also available in satin silver and chrome. | Features: Finish: Antique Brass, IP Rating: IP20, Height (cm) : 97, Diameter (cm) : 75, No. of Lights: 8, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 3.9, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Search Light Eu - Ascona 8 Light Chandelier Antique Brass Finish, E14
  • Product Type
    Chandelier
  • Height
    97cm
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Finish
    Antique Brass
  • Bulb Included
    No
  • Lamp Type
    E14
  • Number of Lights
    8
  • Dimmable
    Yes
  • Weight
    3.9kg
  • Diameter
    75cm
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome