Search Light Eu - Cartwheel 8 Light Chandelier Black Finish, E14

Order Code: ZT3313373S

£519.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Cartwheel 8 Light Chandelier Black Finish, E14 | Description: This candelabra style fitting is sure to add a bold feel to any room. The wrought iron finish adds a unique Gothic character to the fitting. This range offers many styles which allows you the freedom of choice. The lamps are positioned in a circular way to allow the light to shine throughout the room. This eight light ceiling light is also available in twelve light and five light ceiling lights, and a matching wall light Other styles are also available from the range. | Features: Finish: Black, IP Rating: IP20, Height (cm) : 90, Diameter (cm) : 85, No. of Lights: 8, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 5.4, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Search Light Eu - Cartwheel 8 Light Chandelier Black Finish, E14
  • Height
    90cm
  • Finish
    Black
  • Bulb Included
    No
  • Lamp Type
    E14
  • Number of Lights
    8
  • Dimmable
    Yes
  • Diameter
    85cm
  • Weight
    5.4kg
  • IP Rating
    IP20
  • Product Type
    Chandelier
  • Class
    1 (Earthed)
  • Maximum Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome