Search Light Eu - Versailles 9 Light Crystal Chandelier Gold Finish, E14

Order Code: ZT3312928S

£599.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - Versailles 9 Light Crystal Chandelier Gold Finish, E14 | Description: This crystal chandelier is a beautiful modern gold plaited fitting covered with crystal beads and trimmings. A sure way to enhance the setting of your choice with a touch of elegance. | Features: Finish: Gold, Material: Crystal, IP Rating: IP20, Height (cm) : 74, Diameter (cm) : 55, No. of Lights: 9, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 19, Class: 1 (Earthed)

See full description
Specifications for Search Light Eu - Versailles 9 Light Crystal Chandelier Gold Finish, E14
  • Material
    Crystal
  • Dimmable
    Yes
  • Number of Lights
    9
  • Product Type
    Crystal Chandelier
  • Height
    74cm
  • Maximum Wattage
    40W
  • Diameter
    55cm
  • Lamp Type
    E14
  • IP Rating
    IP20
  • Finish
    Gold
  • Weight
    19kg
  • Class
    1 (Earthed)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome