Simone 6 Light Chandelier Bronze, Gold Finish, E14

Order Code: ZT3323216S

£339.99 Inc VAT (20%)


Description

Simone 6 Light Chandelier Bronze, Gold Finish, E14 | Description: A circular earthen base springs gilded blossoms on this incredible six-arm chandelier with candle-like features. Also available in this range; 2lt Wall Scone | Features: Finish: Bronze, Gold, IP Rating: IP20, Height (cm) : 83, Width (cm) : 68.6, Depth (cm) : 68.6, Min Drop (cm) : 92, Max Drop (cm) : 277.9, No. of Lights: 6, Lamp Type: E14, Dimmable: Yes

See full description
Specifications for Simone 6 Light Chandelier Bronze, Gold Finish, E14
  • Lamp Type
    E14
  • Max Drop
    277.9cm
  • Colour
    Bronze
    Gold
  • Dimmable
    Yes
  • Min Drop
    92cm
  • No. of Lights
    6
  • Product Type
    Chandelier
  • Depth
    68.6cm
  • Finish
    Bronze, Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome