Valentina Chandelier 4 Light Bronze Finish, E14

Order Code: ZT3322963S

£419.99 Inc VAT (20%)


Description

Valentina Chandelier 4 Light Bronze Finish, E14 | Description: This has an oxidised bronze finish, adorned with many clear crystals and clear crystal sconces to create a truly elegant and majestic feel. A choice of different fittings are available to allow you to choose the best one to compliment the room. The candelabra style is reminiscent of days before electricity, and the fittings will give the optimum effect with candle bulbs. Ceiling pendants are height adjustable. | Features: Finish: Bronze, Material: Steel, IP Rating: IP20, Height (cm) : 55.2, Min Height (cm) : 74.3, Max Height (cm) : 207.6, Diameter (cm) : 41, No. of Lights: 4, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 5.5

See full description
Specifications for Valentina Chandelier 4 Light Bronze Finish, E14
  • Height
    55.2cm
  • Dimmable
    Yes
  • Product Type
    Chandelier
  • Weight
    5.5kg
  • Min Height
    74.3cm
  • Max Height
    207.6cm
  • Lamp Type
    E14
  • No. of Lights
    4
  • Wattage
    60
  • Finish
    Oxidised Bronze
  • Material
    Steel
  • Maximum Wattage
    60W
  • Colour
    Bronze
  • Diameter
    41cm
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome