Vesuvius 24 Light Ceiling Chandelier Chrome with Crystals, E14

Order Code: ZT3313435S

£3,399.99 Inc VAT (20%)


Description

Vesuvius 24 Light Ceiling Chandelier Chrome with Crystals, E14 | Description: This chrome oval 24 light chandelier with clear crystal coffin drops and balls makes an amazing impact in any room. The majestic, contemporary chandelier is a real statement piece which features a decorative hollow oval of crystal coffin drops and balls, with 24 lights that make the entire piece sparkle at night. | Features: Finish: Chrome, Material: Crystal, IP Rating: IP20, Height (cm) : 16, Diameter (cm) : 123, No. of Lights: 24, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 47, Class: 1 (Earthed)

See full description
Specifications for Vesuvius 24 Light Ceiling Chandelier Chrome with Crystals, E14
  • Height
    16cm
  • Dimmable
    Yes
  • Material
    Crystal
  • Lamp Type
    E14
  • IP Rating
    IP20
  • Class
    1 (Earthed)
  • Finish
    Chrome
  • Maximum Wattage
    40W
  • Diameter
    123cm
  • No. of Lights
    24
  • Product Type
    Chandelier
  • Weight
    47kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome