Waterfall 5 Light Ceiling Chandelier Gold with Crystals, E14

Order Code: ZT3315533S

£399.99 Inc VAT (20%)


Description

Waterfall 5 Light Ceiling Chandelier Gold with Crystals, E14 | Description: This is a stunning blend of vintage elegance and bold silhouettes. This 5 light ceiling fitting features sleek curved gold finish arms around a decorative central frame, with overlapping tiers of shimmering crystal buttons and drops that create a picturesque cascading light effect and form a dramatic effect when illuminated | Features: Finish: Gold, Material: Crystal, IP Rating: IP20, Height (cm) : 45, Diameter (cm) : 53, No. of Lights: 5, Lamp Type: E14, Dimmable: Yes, Wattage (max) : 60, Weight (kg) : 4.7, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Waterfall 5 Light Ceiling Chandelier Gold with Crystals, E14
  • Number of Lights
    5
  • Dimmable
    Yes
  • Wattage
    60
  • Bulb Included
    No
  • Height
    45cm
  • Product Type
    Chandelier
  • Class
    1 (Earthed)
  • Weight
    4.7kg
  • Maximum Wattage
    60W
  • Material
    Crystal
  • Lamp Type
    E14
  • Finish
    Gold
  • IP Rating
    IP20
  • Diameter
    53cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome