Adapter Connection 3P Bottom Outlet 63A 690V Polyamide

Order Code: ZT5020425S

£19.99 Inc VAT (20%)


Description

Rittal ADAPTOR CONNECTION 3P BOTTOM OUTLET 63A 690V POLYAMIDE System & General Accessories (SV) 9342210

Specifications for Adapter Connection 3P Bottom Outlet 63A 690V Polyamide
  • Busbar Distance
    60mm
  • Width
    20mm
  • Min. Busbar Thickness
    5mm
  • Max. Busbar Thickness
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome