Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Adapter Connection 3P Top Outlet 63A 690V Polyamide
By Rittal
Order Code:
ZT5020445S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/adapter-connection-3p-top-outlet-63a-690v-polyamide/p/ZT5020445S
Add to quotation
View all Circuit Breaker Accessories
Description
Rittal ADAPTOR CONNECTION 3P TOP OUTLET 63A 690V POLYAMIDE System & General Accessories (SV) 9342200
Specifications
Specifications for Adapter Connection 3P Top Outlet 63A 690V Polyamide
Min. Busbar Thickness
5mm
Max. Busbar Thickness
10mm
Width
20mm
Busbar Distance
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome