Adapter Connection 4P Top/bottom Outlet 250A 690V Polyamide

Order Code: ZT5020314S

£74.99 Inc VAT (20%)


Description

Rittal ADAPTOR CONNECTION 4P TOP/BOTTOM OUTLET 250A 690V POLYAMIDE System & General Accessories (SV) 9342254

Specifications for Adapter Connection 4P Top/bottom Outlet 250A 690V Polyamide
  • Width
    118mm
  • Busbar Distance
    60mm
  • Max. Busbar Thickness
    10mm
  • Min. Busbar Thickness
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome