Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Comb Le x ic 57 x 1P Prong Busbar
By Legrand
Order Code:
ZT5042403S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/comb-le-x-ic-57-x-1p-prong-busbar/p/ZT5042403S
Add to quotation
View all Circuit Breaker Accessories
Description
Legrand COMB LEXIC 57X1P PRONG BUSBAR Modular Protection Accessories 404937
Specifications
Specifications for Comb Le x ic 57 x 1P Prong Busbar
Length
1008mm
Number of Poles
57
Max. Rated Operation Voltage
400V
Number of Phases
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome