Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Isolator NH On-load Size 00C 100A 690V
By Rittal
Order Code:
ZT4979075S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/isolator-nh-on-load-size-00c-100a-690v/p/ZT4979075S
Add to quotation
View all Circuit Breaker Accessories
Description
Rittal ISOLATOR NH ON-LOAD SIZE 00C 100A 690V System & General Accessories (SV) 3431000
Specifications
Specifications for Isolator NH On-load Size 00C 100A 690V
Number of Poles
3
Suitable For Fuses
NH000
Type of Control Element
Cover grip
Max. Rated Operation Voltage
690V
Position Control Element
Front
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome