Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
RCD 4P 63A 30MA Natural - 2500513334
By Lewden
Order Code:
ZT5035049S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/rcd-4p-63a-30ma-natural-2500513334/p/ZT5035049S
Add to quotation
View all Circuit Breaker Accessories
Description
Lewden RCD 4P 63A 30MA NATURAL Breakers 63/30/4
Specifications
Specifications for RCD 4P 63A 30MA Natural - 2500513334
Number of Poles
4
Rated Voltage
415V
Mounting Method
Symmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome