Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Bond Earth Flexible Braid 25 x 3.5mm Copper
By ABB
Order Code:
ZT5093943S
£40.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/bond-earth-flexible-braid-25-x-3-5mm-copper/p/ZT5093943S
Add to quotation
View all Conduit & Trunking Accessories
Description
ABB BOND EARTH FLEXIBLE BRAID 25X3.5MM COPPER Earthing Accessories 7TCA083070R0012
Specifications
Specifications for Bond Earth Flexible Braid 25 x 3.5mm Copper
Length
200mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome