Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Bracket Stand-off 15 x 300mm Pre-Galvanised
By Legrand
Order Code:
ZT5023944S
£5.29
Inc VAT (20%)
£5.59
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/bracket-stand-off-15-x-300mm-pre-galvanised/p/ZT5023944S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand BRACKET STAND-OFF 15X300MM PRE-GALVANISED Supports & Mounting Accessories CM586610
Tags:
#ReducedPrice
Specifications
Specifications for Bracket Stand-off 15 x 300mm Pre-Galvanised
Length
298mm
Colour
Zinc
Material
Steel
Model
Straight joint
Surface Protection
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome