Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Bracket Stand-off 52 x 100mm Pre-Galvanised
By Legrand
Order Code:
ZT5061740S
£4.29
Inc VAT (20%)
£4.99
14% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.29
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/bracket-stand-off-52-x-100mm-pre-galvanised/p/ZT5061740S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand BRACKET STAND-OFF 52X100MM PRE-GALVANISED Supports & Mounting Accessories CM348530
Tags:
#ReducedPrice
Specifications
Specifications for Bracket Stand-off 52 x 100mm Pre-Galvanised
Material
Steel
Load Bearing Capacity
1500N
Surface Protection
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome