Bracket Vertical Wall Mounting 200mm Geomet

Order Code: ZT4998347S

£12.99 Inc VAT (20%)


Description

Legrand BRACKET VERTICAL WALL MOUNTING 200MM GEOMET Supports & Mounting Accessories CM586073

Specifications for Bracket Vertical Wall Mounting 200mm Geomet
  • Length
    200mm
  • Material
    Steel
  • Width
    30mm
  • Height
    60mm
  • Colour
    Zinc
  • Diameter
    13mm
  • Surface Protection
    Hot dip galvanized
  • Load Bearing Capacity
    1000N
  • Model
    Supporting profile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome