Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Ceiling Switch 1 Way 6A x White
By GET
Order Code:
ZT5105886S
£5.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/ceiling-switch-1-way-6a-x-white/p/ZT5105886S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET CEILING SWITCH 1 WAY 6AX WHITE White Moulded (8F) GSWPULL6
Specifications
Specifications for Ceiling Switch 1 Way 6A x White
Material
Plastic
Colour
White
Rated Current
6A
Nominal Voltage
230V
Overall Depth
150mm
IP Rating
IP20
Overall Height
80mm
Mounting Method
Surface mounted
Type of Fastening
Screw mounting
Method of Operation
Rocker
Overall Width
243mm
Wiring System
2-pole switch
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome