Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Ceiling Switch 1 Way DP Neon 50A White
By GET
Order Code:
ZT5034815S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/ceiling-switch-1-way-dp-neon-50a-white/p/ZT5034815S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET CEILING SWITCH 1 WAY DP NEON 50A WHITE White Moulded (8F) GSWPULL50N
Specifications
Specifications for Ceiling Switch 1 Way DP Neon 50A White
Nominal Voltage
230V
Rated Current
50A
Overall Depth
50mm
Number of Rockers/Gangs
1
Overall Height
86mm
Overall Width
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome