Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Ceiling Switch 2WAY SP 16A White
By Electrium
Order Code:
ZT5102411S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/ceiling-switch-2way-sp-16a-white/p/ZT5102411S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium CEILING SWITCH 2WAY SP 16A WHITE Ceiling Accessories (ML) 2161
Specifications
Specifications for Ceiling Switch 2WAY SP 16A White
Nominal Voltage
250V