Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Clamp Hold Down 60 x 50mm Electro-Zinc Plated (Pack25)
By Legrand
Order Code:
ZT5106076S
£1.29
Inc VAT (20%)
£1.39
7% off
Quantity
Price
Discount
1 - 19
£1.29
0%
20 - 49
£1.24
4%
50 - 99
£1.19
8%
100 - 199
£1.14
11.5%
200 +
£1.08
16.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.29
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/clamp-hold-down-60-x-50mm-electro-zinc-plated-pack25/p/ZT5106076S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand CLAMP HOLD DOWN 60X50MM ELECTRO-ZINC PLATED (PK25) Fixings CM558051
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Clamp Hold Down 60 x 50mm Electro-Zinc Plated (Pack25)
Colour
Zinc
Material
Steel
Width
50mm
Height
3.5mm
Diameter
8.5mm
Length
58.5mm
Model
Supporting profile
Surface Protection
Pre-galvanised
Load Bearing Capacity
1000N
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome