Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Clip Fixing 25mm Stainless Steel
By HellermanTyton
Order Code:
ZT5015604S
£14.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.39
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/clip-fixing-25mm-stainless-steel/p/ZT5015604S
Add to quotation
View all Conduit & Trunking Accessories
Description
HellermanTyton CLIP FIXING 25MM STAINLESS STEEL Conduit System Accessories AFCS25
Specifications
Specifications for Clip Fixing 25mm Stainless Steel
Type of Fastening
Screw Hole
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome