Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Connection Unit Double Pole Switched Fused Moulded 13A White
By GET
Order Code:
ZT4976690S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/connection-unit-double-pole-switched-fused-moulded-13a-white/p/ZT4976690S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET CONNECTION UNIT DOUBLE POLE SWITCHED FUSED MOULDED 13A WHITE Ultimate Fast Moving (F2) GU5010
Specifications
Specifications for Connection Unit Double Pole Switched Fused Moulded 13A White
Depth
26mm
Height
86mm
Width
86mm
Rated Current
13A