Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Connection Unit DP Switched Fused 13A
By Electrium
Order Code:
ZT5072998S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 +
£10.44
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/connection-unit-dp-switched-fused-13a/p/ZT5072998S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium CONNECTION UNIT DP SWITCHED FUSED 13A Instinct (TP) CR1827
Tags:
#BulkDiscount
Specifications
Specifications for Connection Unit DP Switched Fused 13A
Overall Height
86mm
Number of Rockers/Gangs
1
Nominal Voltage
250V
Overall Depth
29mm
Rated Current
13A
Minimum Depth of Back Box
25mm
Overall Width
86mm