Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Connection Unit Flex Outlet 20A White - CCA017
By Scolmore
Order Code:
ZT4998351S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 +
£3.25
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/connection-unit-flex-outlet-20a-white-cca017/p/ZT4998351S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore CONNECTION UNIT FLEX OUTLET 20A WHITE Curva CCA017
Tags:
#BulkDiscount
Specifications
Specifications for Connection Unit Flex Outlet 20A White - CCA017
Material
Plastic
Colour
White
Type of Fastening
Screw mounting
Material Qualifier
Urea formaldehyde
Imprint/Indication
Without imprint
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome