Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Connection Unit Fused 88 x 88mm Bri Steel/bri Chrome White Insert
By R Hamilton
Order Code:
ZT4978486S
£25.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
25.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/connection-unit-fused-88-x-88mm-bri-steel-bri-chrome-white-insert/p/ZT4978486S
Add to quotation
View all Conduit & Trunking Accessories
Description
R Hamilton CONNECTION UNIT FUSED 88X88MM BRI STL/BRI CHR WHI INSERT Hartland Fast Runners 73SPBC-W
Specifications
Specifications for Connection Unit Fused 88 x 88mm Bri Steel/bri Chrome White Insert
Material
Metal
Colour
Silver
Method of Operation
Rocker
Rated Current
13A
Mounting Method
Flush mounted
Overall Width
88mm
Material Qualifier
Stainless Steel
Type of Fastening
Mounting with screw
Overall Depth
35mm
Overall Height
88mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome