Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Connection Unit Unswitched Fused 13A White - 4828
By Electrium
Order Code:
ZT5105032S
£5.99
Inc VAT (20%)
£6.39
6% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/connection-unit-unswitched-fused-13a-white-4828/p/ZT5105032S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium CONNECTION UNIT UNSWITCHED FUSED 13A WHITE Capital (TT) 4828
Tags:
#ReducedPrice
Specifications
Specifications for Connection Unit Unswitched Fused 13A White - 4828
Rated Current
13A
Overall Height
86mm
Nominal Voltage
250V
Minimum Depth of Back Box
25mm
Overall Width
86mm