Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Control Switch 1 Gang DP Led and Flex Outlet 20A White
By Electrium
Order Code:
ZT5074333S
£12.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.39
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/control-switch-1-gang-dp-led-and-flex-outlet-20a-white/p/ZT5074333S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium CONTROL SWITCH 1 GANG DP LED&FLEX OUTLET 20A WHITE Instinct (TP) CR1014F
Specifications
Specifications for Control Switch 1 Gang DP Led and Flex Outlet 20A White
Material
Brown
Surface Protection
E10
Overall Height
86mm
IP Rating
Closing cap
Overall Depth
25mm
Rated Current
20A
Nominal Voltage
250V
Mounting Method
Sendzimir galvanized
Overall Width
86mm
Material Qualifier
E10
Number of Rockers/Gangs
1
Type of Fastening
Natural stone
Minimum Depth of Back Box
25mm