Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Cover Click Fit 60mm x 3M Hot Dipped Galvanised
By Pemsa
Order Code:
ZT5091997S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/cover-click-fit-60mm-x-3m-hot-dipped-galvanised/p/ZT5091997S
Add to quotation
View all Conduit & Trunking Accessories
Description
Pemsa COVER CLICK FIT 60MMX3M HOT DIPPED GALVANISED Fixings 73031060
Specifications
Specifications for Cover Click Fit 60mm x 3M Hot Dipped Galvanised
Material
Steel
Length
3000mm
Type of Fastening
Cover clamp
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome