Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Dimmer Switch 1 Gang 2 Way Push On/off 400W 88 x 88mm Sat Chr
By R Hamilton
Order Code:
ZT4978590S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/dimmer-switch-1-gang-2-way-push-on-off-400w-88-x-88mm-sat-chr/p/ZT4978590S
Add to quotation
View all Conduit & Trunking Accessories
Description
R Hamilton DIMR SWTCH 1 GANG 2 WAY PUSH ON/OFF 400W 88X88MM SAT CHR Hartland Fast Runners 761X40
Specifications
Specifications for Dimmer Switch 1 Gang 2 Way Push On/off 400W 88 x 88mm Sat Chr
Colour
Chrome
Material
Metal
IP Rating
IP2X
Nominal Voltage
220 - 250V
Overall Height
88mm
Overall Width
88mm
Method of Operation
Push button
Overall Depth
5mm
Mounting Method
Flush mounted
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome