Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Divider Click 25mm x 3M Pre-Galvanised
By Pemsa
Order Code:
ZT5049507S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/divider-click-25mm-x-3m-pre-galvanised/p/ZT5049507S
Add to quotation
View all Conduit & Trunking Accessories
Description
Pemsa DIVIDER CLICK 25MMX3M PRE-GALVANISED Fixings 67020610
Specifications
Specifications for Divider Click 25mm x 3M Pre-Galvanised
Material
Steel
Length
3000mm
Material Qualifier
Rustproof and acidproof steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome