Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Grid Switch 2 Way Module 10A x
By Electrium
Order Code:
ZT5073659S
£4.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/grid-switch-2-way-module-10a-x/p/ZT5073659S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium GRID SWITCH 2 WAY MODULE 10AX Instinct (TG) CR2112
Specifications
Specifications for Grid Switch 2 Way Module 10A x
Overall Depth
23mm
Minimum Depth of Back Box
16mm
Number of Rockers/Gangs
1
Rated Current
10A
Overall Height
25mm
Nominal Voltage
250V
Overall Width
55mm