Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Grid Switch 2 Way Module 20A x
By Electrium
Order Code:
ZT5074174S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/grid-switch-2-way-module-20a-x/p/ZT5074174S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium GRID SWITCH 2 WAY MODULE 20AX Instinct (TG) CR2212
Specifications
Specifications for Grid Switch 2 Way Module 20A x
Material
Brown
IP Rating
Closing cap
Overall Width
55mm
Type of Fastening
Natural stone
Overall Depth
28mm
Surface Protection
E10
Number of Rockers/Gangs
1
Overall Height
25mm
Rated Current
20A
Material Qualifier
E10
Nominal Voltage
250V
Minimum Depth of Back Box
25mm