Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Junction Box 4 Terminal 20A Brown - GJBN20ASBR
By GET
Order Code:
ZT5109492S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.22
5%
20 +
£3.05
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
3.39
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/junction-box-4-terminal-20a-brown-gjbn20asbr/p/ZT5109492S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET JUNCTION BOX 4 TERMINAL 20A BROWN White Moulded (8F) GJBN20ASBR
Tags:
#BulkDiscount
Specifications
Specifications for Junction Box 4 Terminal 20A Brown - GJBN20ASBR
Overall Width
74mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome