Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Nut and bolt Round Head Square Collar M6 x 20mm Electro-Zinc Plaited
By Legrand
Order Code:
ZT4977645S
Qty of 100 for
£101.00
Inc VAT (20%)
£1.01 each
Quantity
Price
Discount
1 - 9999
£1.01
0%
10000 - 19999
£0.97
4%
20000 +
£0.93
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
101.00
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/nut-and-bolt-round-head-square-collar-m6-x-20mm-electro-zinc-plaited/p/ZT4977645S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand NUT&BOLT ROUND HEAD SQUARE COLLAR M6X20MM ELECTRO-ZINC PLTD Fixings CM801011
Tags:
#BulkDiscount
Specifications
Specifications for Nut and bolt Round Head Square Collar M6 x 20mm Electro-Zinc Plaited
Material
Steel
Thread length
20mm