Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Nut and bolt Round Head Square Collar M6 x 20mm Geomet Nuts Serate
By Legrand
Order Code:
ZT4977485S
£1.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.49
0%
20 - 49
£1.43
4%
50 - 99
£1.37
8%
100 - 199
£1.31
12%
200 +
£1.25
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.49
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/nut-and-bolt-round-head-square-collar-m6-x-20mm-geomet-nuts-serate/p/ZT4977485S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand NUT&BOLT ROUND HEAD SQUARE COLLAR M6X20MM GEOMET NUTS SERATE Fixings CM801017
Tags:
#BulkDiscount
Specifications
Specifications for Nut and bolt Round Head Square Collar M6 x 20mm Geomet Nuts Serate
Material
Steel
Surface Protection
Untreated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome