Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Nut and bolt Round Head Square Collar M6 x 30mm Electro-Zinc Plaited
By Legrand
Order Code:
ZT4986542S
Qty of 10 for
£10.40
Inc VAT (20%)
£1.04 each
£12.20
14.5% off
Quantity
Price
Discount
1 - 199
£1.04
0%
200 - 499
£1.00
4%
500 - 999
£0.96
7.5%
1000 - 1999
£0.92
11.5%
2000 +
£0.87
16.5%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
15-17
working days
Available
GBP
10.40
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/nut-and-bolt-round-head-square-collar-m6-x-30mm-electro-zinc-plaited/p/ZT4986542S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand NUT&BOLT ROUND HEAD SQUARE COLLAR M6X30MM ELECTRO-ZINC PLTD Fixings CM801021
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Nut and bolt Round Head Square Collar M6 x 30mm Electro-Zinc Plaited
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome