Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Nut and bolt Round Head x Point M8 x 15mm Electro-Zinc Plated
By Legrand
Order Code:
ZT4986421S
£0.89
Inc VAT (20%)
£1.01
11.5% off
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
0.89
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/nut-and-bolt-round-head-x-point-m8-x-15mm-electro-zinc-plated/p/ZT4986421S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand NUT&BOLT ROUND HEAD X POINT M8X15MM ELECTRO-ZINC PLATED Fixings CM801111
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Nut and bolt Round Head x Point M8 x 15mm Electro-Zinc Plated
Material
Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome