Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Plate Central Hanging M8/M10 Zinc
By Pemsa
Order Code:
ZT5050336S
Qty of 20 for
£35.80
Inc VAT (20%)
£1.79 each
Quantity
Price
Discount
1 - 399
£1.79
0%
400 - 999
£1.72
4%
1000 - 1999
£1.65
8%
2000 - 3999
£1.58
11.5%
4000 +
£1.50
16%
20
Add to basket
This product must be ordered in multiples of 20
Get it in
15-17
working days
Available
GBP
35.80
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/plate-central-hanging-m8-m10-zinc/p/ZT5050336S
Add to quotation
View all Conduit & Trunking Accessories
Description
Pemsa PLATE CENTRAL HANGING M8/M10 ZINC Fixings 67010046
Tags:
#BulkDiscount
Specifications
Specifications for Plate Central Hanging M8/M10 Zinc
Material
Steel
Material Qualifier
Rustproof and acidproof steel
Model
Horizontal/vertical
Type of Fastening
Screw mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome