Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Plate Switch 1 Gang 1 Way SP Moulded 16A x White
By GET
Order Code:
ZT5111759S
£2.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.49
0%
20 +
£2.36
5%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.49
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/plate-switch-1-gang-1-way-sp-moulded-16a-x-white/p/ZT5111759S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET PLATE SWITCH 1 GANG 1 WAY SP MOULDED 16AX WHITE Ultimate Fast Moving (F2) GU1011
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 1 Gang 1 Way SP Moulded 16A x White
Overall Width
86mm
Overall Height
86mm
Overall Depth
24mm
Nominal Voltage
230V
Number of Rockers/Gangs
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome