Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Plate Switch 1 Gang 2 Way SP Moulded 16A x White
By GET
Order Code:
ZT5111824S
£2.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/plate-switch-1-gang-2-way-sp-moulded-16a-x-white/p/ZT5111824S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET PLATE SWITCH 1 GANG 2 WAY SP MOULDED 16AX WHITE Ultimate Fast Moving (F2) GU1012
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 1 Gang 2 Way SP Moulded 16A x White
Number of Rockers/Gangs
1
Overall Depth
24mm
Overall Width
86mm
Overall Height
86mm
Nominal Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome