Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Plate Switch 1 Gang 2WAY 10A White - CCA011
By Scolmore
Order Code:
ZT4998030S
£2.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.59
0%
10 - 19
£2.46
5%
20 +
£2.33
10%
1
Add to basket
Get it in
15-17
working days
Available
GBP
2.59
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/plate-switch-1-gang-2way-10a-white-cca011/p/ZT4998030S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore PLATE SWITCH 1 GANG 2WAY 10A WHITE Curva CCA011
Tags:
#BulkDiscount
Specifications
Specifications for Plate Switch 1 Gang 2WAY 10A White - CCA011
Material
Brown
Colour
L
Overall Depth
22.5mm
Number of Rockers/Gangs
1
Overall Width
86mm
Overall Height
86mm
Rated Current
10A
Minimum Depth of Back Box
16mm
Surface Protection
Untreated
Type of Fastening
Screw mounting
Nominal Voltage
250V
Mounting Method
Hot dip galvanized
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome