Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Plate Switch 2 Gang 2 Way 10A x White
By Electrium
Order Code:
ZT5075708S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/plate-switch-2-gang-2-way-10a-x-white/p/ZT5075708S
Add to quotation
View all Conduit & Trunking Accessories
Description
Electrium PLATE SWITCH 2 GANG 2 WAY 10AX WHITE Instinct (TP) CR1272
Specifications
Specifications for Plate Switch 2 Gang 2 Way 10A x White
Overall Height
86mm
Number of Rockers/Gangs
2
Minimum Depth of Back Box
16mm
Overall Depth
23mm
Nominal Voltage
250V
Rated Current
10A
Overall Width
86mm