Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Plug Round Pin 5A White - 2500102913
By GET
Order Code:
ZT5109087S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 +
£5.27
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/plug-round-pin-5a-white-2500102913/p/ZT5109087S
Add to quotation
View all Conduit & Trunking Accessories
Description
GET PLUG ROUND PIN 5A WHITE White Moulded (8F) TOP5AR
Tags:
#BulkDiscount
Specifications
Specifications for Plug Round Pin 5A White - 2500102913
Nominal Voltage
230.0V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome