Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Rail Central Hanger 194mm Pre-Galvanised
By Legrand
Order Code:
ZT4977617S
£9.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.19
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/rail-central-hanger-194mm-pre-galvanised/p/ZT4977617S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand RAIL CENTRAL HANGER 194MM PRE-GALVANISED Supports & Mounting Accessories CM586200
Specifications
Specifications for Rail Central Hanger 194mm Pre-Galvanised
Width
61mm
Material
Steel
Length
194mm
Colour
Zinc
Height
26.3mm
Load Bearing Capacity
2000N
Model
Ceiling bracket
Surface Protection
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome